KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket, 8-3/4 gal., Green

TOUGH GUY| Zoro #: G0137331| Mfr #: 5CJJ3

$77.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mop, Mop Wringer, Janitorial Cart
Color: Green
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137331 Mfr #: 5CJJ3
Includes: Mop, Mop Wringer, Janitorial CartColor: Green
Metal Detectable: YesShape: Rectangular
Caster Type: 3"Item: Mop Bucket
For Use With: 5CJH3, 5CJJ8Capacity: 8-3/4 gal.
Color Coding System: NoMaterial: Plastic, Polypropylene
Bucket/Pail Height: 13-15/32"Country of Origin (subject to change): China

Description

Mop Bucket, Capacity 8-3/4 gal., Color Green, Color Coding System No, Caster Type 3 In., Material Plastic, Polypropylene, Shape Rectangular, Bucket/Pail Height 13-15/32 In., Metal Detectable Yes, For Use With 5CJH3, 5CJJ8

Reviews