Mop Bucket, 8-3/4 gal., Orange

TOUGH GUY| Zoro #: G0137356| Mfr #: 5CJJ5

$77.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mop, Mop Wringer, Janitorial Cart
Color: Orange
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137356 Mfr #: 5CJJ5
Includes: Mop, Mop Wringer, Janitorial CartColor: Orange
Metal Detectable: YesShape: Rectangular
Caster Type: 3"Item: Mop Bucket
For Use With: 5CJH5, 5CJK0Capacity: 8-3/4 gal.
Color Coding System: NoMaterial: Plastic, Polypropylene
Bucket/Pail Height: 13-15/32"Country of Origin (subject to change): China

Description

Mop Bucket, Capacity 8-3/4 gal., Color Orange, Color Coding System No, Caster Type 3 In., Material Plastic, Polypropylene, Shape Rectangular, Bucket/Pail Height 13-15/32 In., Metal Detectable Yes, For Use With 5CJH5, 5CJK0, Includes Mop, Mop Wringer, Janitorial Cart

Reviews