20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Mop Bucket, 8-3/4 gal., Yellow

TOUGH GUY| Zoro #: G1228507| Mfr #: 5KDE8

$107.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228507 Mfr #: 5KDE8
Caster Type: 3"Shape: Rectangular
Item: Mop BucketCapacity: 8-3/4 gal.
Item: Mop BucketColor: yellow
Material: polypropyleneCountry of Origin (subject to change): United States

Product Description

Mop Bucket, Capacity 8-3/4 gal., Color Yellow, Caster Type 3 In., Material Polypropylene, Shape Rectangular

Product Reviews

Save 15%. Sign up for Z-mail.