Mop Bucket and Wringer, 3 gal., Silver

TOUGH GUY| Zoro #: G1296163| Mfr #: 2MPE1

$40.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296163 Mfr #: 2MPE1
Color: SilverCapacity: 3 gal.
Includes: Wooden RollersItem: Mop Bucket and Wringer
Overall Height: 17-1/2"Anti-Spill: No
Bucket/Pail Width: 13-1/2"Wringer Material: Wood
Bucket/Pail Length: 17-1/2"Color Coding System: No
Metal Detectable: NoWringer Type: Roller
Bucket/Pail Dia.: 13-1/2"Mechanism: Hand Operated
Handle Material: SteelShape: Round
Bottom Drain: NoWringer Color: Brown
Overall Width: 13-1/2"Bucket/Pail Material: Galvanized Steel
Overall Length: 11"Bucket/Pail Height: 11"
Country of Origin (subject to change): Mexico

Product Description

Mop Bucket and Wringer, 12 qt. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism Shape Round, Material Galvanized Steel, Handle Material Steel, Overall Height 17-1/2 In., Overall Length 11 In., Overall Width 13-1/2 In.Includes 7-11/16 inch Wooden Rollers

Product Reviews

Save 15%. Sign up for Z-mail.