Mop Bucket and Wringer, 8-3/4 gal., Blue

TOUGH GUY| Zoro #: G0137435| Mfr #: 5CJK1

$82.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bucket/Pail Height: 16-19/64"Color: BlueSeries: 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137435 Mfr #: 5CJK1
Bucket/Pail Height: 16-19/64"Color: Blue
Series: 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5Color Coding System: No
Overall Length: 20"Mechanism: Hand Operated
Bottom Drain: NoWringer Material: Polypropylene
Overall Height: 13-3/8"Bucket/Pail Length: 19-1/2"
Handle Material: SteelShape: Rectangular
Wringer Type: Down PressCaster Type: 3" Nonmarking Swivel
Mop Capacity: 12 to 32 oz.Overall Width: 15-3/8"
Anti-Spill: NoBucket/Pail Width: 15"
Metal Detectable: YesBucket/Pail Material: Plastic
Includes: 1. Premium tubular steel handle 2. Structural Web molded plastic wringerItem: Mop Bucket and Wringer
Wringer Color: Black/Blue/GrayCapacity: 8-3/4 gal.
Country of Origin (subject to change): China

Description

Mop Bucket and Wringer, Capacity 8-3/4 gal., Color Blue, Wringer Type Down Press, Mechanism Hand Operated, Mop Capacity 12 to 32 oz., Shape Rectangular, Bucket/Pail Material Plastic, Handle Material Steel, Caster Type 3 In. Nonmarking Swivel, Overall Height 13-3/8 In., Overall Length 20 In., Overall Width 15-3/8 In., Color Coding System No, Wringer Color Black/Blue/Gray, Wringer Material Polypropylene, Bucket/Pail Height 16-19/64 In., Bucket/Pail Length 19-1/2 In., Bucket/Pail Width 15 In.

Reviews