KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket and Wringer, 8-3/4 gal., Green

TOUGH GUY| Zoro #: G0137277| Mfr #: 5CJH8

$81.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bucket/Pail Length: 19-1/2"
Overall Width: 15-3/8"
Bottom Drain: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137277 Mfr #: 5CJH8
Bucket/Pail Length: 19-1/2"Overall Width: 15-3/8"
Bottom Drain: NoColor: Green
Metal Detectable: YesMechanism: Hand Operated
Caster Type: 3" Nonmarking SwivelItem: Mop Bucket and Wringer
Mop Capacity: 12 to 32 oz.Wringer Color: Black/Gray/Green
Handle Material: SteelAnti-Spill: No
Color Coding System: NoSeries: 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
Includes: 1. Premium tubular steel handle 2. Structural Web molded plastic wringer 3. mop handle holder 4. includes ergonomic handle to reduce fatigueOverall Length: 20"
Bucket/Pail Width: 15"Bucket/Pail Material: Plastic
Shape: RectangularWringer Material: Polypropylene
Capacity: 8-3/4 gal.Overall Height: 13-3/8"
Wringer Type: Side PressBucket/Pail Height: 16-19/64"
Country of Origin (subject to change): China

Description

Mop Bucket and Wringer, 8-3/4 gal. Capacity, Green, Wringer Type Side Press, Hand Operated Mechanism, 12 to 32 oz. Mop Capacity, Shape Rectangular, Bucket/Pail Material Plastic, Handle Material Steel, Caster Type 3 In. Nonmarking Swivel, Overall Height 13-3/8 In., Overall Length 20 In., Overall Width 15-3/8 In., Color Coding System No, Wringer Color Black/Gray/Green, Wringer Material Polypropylene, Bucket/Pail Height 16-19/64 In., Bucket/Pail Length 19-1/2 In., Bucket/Pail Width 15 In.

Reviews