KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket and Wringer, 8-3/4 gal., Orange

TOUGH GUY| Zoro #: G0137471| Mfr #: 5CJK5

$82.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bucket/Pail Width: 15"
Includes: 1. Premium tubular steel handle 2. Structural Web molded plastic wringer
Wringer Color: Black/Gray/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137471 Mfr #: 5CJK5
Bucket/Pail Width: 15"Includes: 1. Premium tubular steel handle 2. Structural Web molded plastic wringer
Wringer Color: Black/Gray/OrangeMop Capacity: 12 to 32 oz.
Bucket/Pail Height: 16-19/64"Caster Type: 3" Nonmarking Swivel
Color Coding System: NoSeries: 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
Bucket/Pail Length: 19-1/2"Overall Height: 13-3/8"
Wringer Material: PolypropyleneBottom Drain: No
Shape: RectangularBucket/Pail Material: Plastic
Handle Material: SteelMetal Detectable: Yes
Overall Width: 15-3/8"Wringer Type: Down Press
Color: OrangeAnti-Spill: No
Mechanism: Hand OperatedOverall Length: 20"
Capacity: 8-3/4 gal.Item: Mop Bucket and Wringer
Country of Origin (subject to change): China

Description

Mop Bucket and Wringer, 8-3/4 gal. Capacity, Orange, Wringer Type Down Press, Hand Operated Mechanism, 12 to 32 oz. Mop Capacity, Shape Rectangular, Bucket/Pail Material Plastic, Handle Material Steel, Caster Type 3 In. Nonmarking Swivel, Overall Height 13-3/8 In., Overall Length 20 In., Overall Width 15-3/8 In., Color Coding System No, Wringer Color Black/Gray/Orange, Wringer Material Polypropylene, Bucket/Pail Height 16-19/64 In., Bucket/Pail Length 19-1/2 In., Bucket/Pail Width 15 In.

Reviews