Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mop Bucket and Wringer, 8-3/4 gal., Yellow

  • Zoro #: G0137243
  • Mfr #: 2PYH4
$87.35
  • Anti-Spill: No
  • Bucket/Pail Width: 15 in
  • Overall Height: 13 3/8 in
See full product details
This item ships free.

Tough Guy #2PYH4 Specifications

  • Zoro #: G0137243
  • Mfr #: 2PYH4
Anti-Spill: No Bucket/Pail Width: 15 in
Overall Height: 13 3/8 in Shape: Rectangular
Wringer Material: Polypropylene Item: Mop Bucket and Wringer
Bucket/Pail Length: 19 1/2 in For Use With: 2PYH4, 2PYH5, 2PYH7, 2PYH8, 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0
Color Coding System: No Overall Length: 20 in
Mop Capacity: 12 to 32 oz Capacity: 8 3/4 gal
Overall Width: 15 3/8 in Wringer Color: Black/Gray/Yellow
Mechanism: Hand Operated Series: Tough Guy
Bottom Drain: No Color: Yellow
Bucket/Pail Height: 16 19/64 in Bucket/Pail Material: Plastic
Caster Type: 3 in Nonmarking Swivel Handle Material: Steel
Metal Detectable: Yes Includes: 1. Premium tubular steel handle 2. Structural Web molded plastic wringer 3. mop handle holder 4. includes ergonomic handle to reduce fatigue
Wringer Type: Side Press Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mop Bucket and Wringer, Capacity 8 3/4 gal, Color Yellow, Wringer Type Side Press, Mechanism Hand Operated, Mop Capacity 12 to 32 oz, Shape Rectangular, Bucket/Pail Material Plastic, Handle Material Steel, Caster Type 3 in Nonmarking Swivel, Overall Height 13 3/8 in, Overall Length 20 in, Overall Width 15 3/8 in, Color Coding System No, Wringer Color Black/Gray/Yellow, Wringer Material Polypropylene, Bucket/Pail Height 16 19/64 in, Bucket/Pail Length 19 1/2 in, Bucket/Pail Width 15 in

Reviews of Tough Guy #2PYH4