Mop Bucket and Wringer, 8-3/4 gal., Yellow

TOUGH GUY| Zoro #: G1575402| Mfr #: 5KDE7

$133.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575402 Mfr #: 5KDE7
Color: yellowCapacity: 8-3/4 gal.
Item: Mop Bucket and WringerWringer Type: Side Press
Caster Type: 3" Nonmarking SwivelMechanism: Hand Operated
Shape: RectangularBucket/Pail Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Mop Bucket and Wringer, 8-3/4 gal. Capacity, Yellow, Wringer Type Side Press, Hand Operated Mechanism, Shape Rectangular, Bucket/Pail Material Polypropylene, Caster Type 3 In. Nonmarking Swivel

Product Reviews

Save 15%. Sign up for Z-mail.