Skip to Main Content
customer-service Help

Mop Handle, Clamp, 62"

  • Zoro #: G8152907
  • Mfr #: 30LU88
Tough Guy Mop Handle, Clamp, 62" 30LU88
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.89
  • Length: 62"
  • Handle Material: Wood
  • Handle Color: Natural
See full product details
Orders over $75 ship free.

Tough Guy #30LU88 Specifications

  • Zoro #: G8152907
  • Mfr #: 30LU88
  • Length: 62"
  • Handle Material: Wood
  • Handle Color: Natural
  • Item: Wet Mop Handle
  • Handle Length: 62 in
  • Mop Connection Type: Clamp
  • For Use With: Mops
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Clamp, Handle Length 62 in, For Use With Mops, Handle Material Wood, Handle Color Natural, Color Coding System No

Reviews of Tough Guy #30LU88