Tough Guy
60" Slide On Wet Mop Handle, Natural, Wood
Mfr # 1TZA7
Zoro # G2086892
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 60 in
- Handle Material Wood
- Handle Color Natural
- Color Coding System No
Explore More Products
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene 2KE98
- TOUGH GUY 24" Slide On Dust Mop Frame 1TZG3
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic 48LZ05
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass 1TYZ4
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum 6PVX0
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo 3ZHY4
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel 29835
- COASTWIDE PROFESSIONAL Mop and Broom Handles, Natural, Wood CW56768
- XERO 52 in Extension Pole, carbon fiber 209-20-215
- Tough Guy Handles, Frames and Braces