Skip to Main Content
customer-service Help
Tough Guy

Mop Handle, Janitor Wing Nut, 60"

Tough Guy Mop Handle, Janitor Wing Nut, 60" 1TZA8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.19
  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Orange
See full product details
Orders over $75 ship free.
Total: $22.19

Tough Guy #1TZA8 Specifications

  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Orange
  • Connection Type: Janitor Wing Nut
  • Item: Wet Mop Handle
  • For Use With: Band Top Mops
  • Mop Connection Type: Janitor Wing Nut
  • Handle Length: 60 in
  • Color Coding System: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Janitor Wing Nut, Handle Length 60 in, For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Orange, Color Coding System No

Reviews of Tough Guy #1TZA8