20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Mop Handle, Janitor Wing Nut, 60"

TOUGH GUY| Zoro #: G0281233| Mfr #: 1TZA9

$18.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281233 Mfr #: 1TZA9
Item: Mop HandleItem: Mop Handle
Handle Length: 60"Color Coding System: No
Connection Type: Janitor Wing NutHandle Material: Wood
Handle Color: NaturalCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Janitor Wing Nut, Handle Length 60 In., For Use With Band Top Mops, Handle Material Wood, Handle Color Natural, Color Coding System No

Product Reviews

Save 15%. Sign up for Z-mail.