Mop Handle, Jaw, 60"

TOUGH GUY| Zoro #: G1085463| Mfr #: 1TYZ5

$19.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085463 Mfr #: 1TYZ5
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 60"Color Coding System: Yes
Connection Type: JawHandle Material: Fiberglass
Handle Color: GreenCountry of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Jaw, Handle Length 60 In., For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Green, Color Coding System Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.