Mop Handle, Jaw, 60"

TOUGH GUY| Zoro #: G1880347| Mfr #: 1TZA4

$22.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880347 Mfr #: 1TZA4
Item: Mop HandleItem: Mop Handle
Handle Length: 60"Color Coding System: No
Connection Type: JawHandle Material: Fiberglass
Handle Color: GreenCountry of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Jaw, Handle Length 60 In., For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Green, Color Coding System No

Product Reviews

Save 15%. Sign up for Z-mail.