JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mop Handle, Jaw, 60"

TOUGH GUY| Zoro #: G1535597| Mfr #: 1TZA5

$26.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535597 Mfr #: 1TZA5
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 60"Color Coding System: No
Connection Type: JawHandle Material: Fiberglass
Handle Color: RedCountry of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Jaw, Handle Length 60 In., For Use With Band Top Mops, Handle Material Aluminum, Handle Color Red, Color Coding System No

Product Reviews

Save 15%. Sign up for Z-mail.