Tough Guy

Mop Handle, Jaw, 60", Blue

Tough Guy Mop Handle, Jaw, 60", Blue 1TZA3
Hover or click to zoom Tap to zoom
  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Blue
  • Connection Type: Jaw
  • Item: Wet Mop Handle
  • For Use With: Band Top Mops
  • Mop Connection Type: Side Gate
  • Color Coding System: No
See full product details
$21.89

Subtotal: $21.89

Tough Guy #1TZA3 Specifications

  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Blue
  • Connection Type: Jaw
  • Item: Wet Mop Handle
  • For Use With: Band Top Mops
  • Mop Connection Type: Side Gate
  • Color Coding System: No
  • Handle Length: 60 in
  • Color: Blue
  • Product Type: Wet Mop Handle
  • Country of Origin (subject to change): China

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 60 in, For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Blue, Color Coding System No

Restrictions and Compliance

Reviews of Tough Guy #1TZA3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.