Skip to Main Content
customer-service Help

Mop Handle, Jaw, 60", Gray Handle

  • Zoro #: G2853085
  • Mfr #: 1TZA1
Tough Guy Mop Handle, Jaw, 60", Gray Handle 1TZA1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.77
  • Length: 60"
  • Handle Material: Aluminum
  • Handle Color: Gray
See full product details
Orders over $75 ship free.

Tough Guy #1TZA1 Specifications

  • Zoro #: G2853085
  • Mfr #: 1TZA1
  • Length: 60"
  • Handle Material: Aluminum
  • Handle Color: Gray
  • Connection Type: Side Gate
  • Item: Wet Mop Handle
  • Handle Length: 60 in
  • For Use With: Band Top Mops
  • Color Coding System: Yes
  • Mop Connection Type: Side Gate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 60 in, For Use With Band Top Mops, Handle Material Aluminum, Handle Color Gray, Color Coding System Yes

Reviews of Tough Guy #1TZA1