Mop Handle, Jaw, 61"

TOUGH GUY| Zoro #: G1158455| Mfr #: 4EMF8

$21.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158455 Mfr #: 4EMF8
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 61"Handle Color: Natural
Green Environmental Attribute: Made From Rapidly Renewable ResourceColor Coding System: No
Connection Type: JawHandle Material: Bamboo
Country of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Jaw, Handle Length 61 In., Handle Material Bamboo, Handle Color Natural

Product Reviews

Save 15%. Sign up for Z-mail.