Skip to Main Content
customer-service Help

Mop Handle, Quick Change, 60"

  • Zoro #: G2996497
  • Mfr #: 1TZB1
Tough Guy Mop Handle, Quick Change, 60" 1TZB1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.66
  • Length: 60"
  • Handle Material: Wood
  • Handle Color: Natural
See full product details
Orders over $75 ship free.

Tough Guy #1TZB1 Specifications

  • Zoro #: G2996497
  • Mfr #: 1TZB1
  • Length: 60"
  • Handle Material: Wood
  • Handle Color: Natural
  • Connection Type: Quick Change
  • Item: Wet Mop Handle
  • Color Coding System: No
  • Handle Length: 60 in
  • For Use With: Band Top Mops
  • Mop Connection Type: Quick Change
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Quick Change, Handle Length 60 in, For Use With Band Top Mops, Handle Material Wood, Handle Color Natural, Color Coding System No

Reviews of Tough Guy #1TZB1