Mop Handle, Quick Change, 60"

TOUGH GUY| Zoro #: G0651086| Mfr #: 5EHJ3

$438.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651086 Mfr #: 5EHJ3
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 60"Handle Color: Gray
Includes: AutoclavableColor Coding System: No
Connection Type: Quick ChangeHandle Material: Stainless steel
Country of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Quick Change, Handle Length 60 In., For Use With Edgeless Lint Free mops, Handle Material Stainless Steel, Handle Color Natural, Includes Autoclavable

Product Reviews

Save 15%. Sign up for Z-mail.