Mop Handle, Quick Change, 60"

TOUGH GUY| Zoro #: G1344542| Mfr #: 5EHJ4

$411.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1344542 Mfr #: 5EHJ4
Item: Mop HandleItem: Mop Handle
Handle Length: 60"Handle Material: Stainless Steel
Handle Color: NaturalIncludes: Autoclavable
Connection Type: Quick ChangeCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Quick Change, Handle Length 60 In., For Use With Edgeless Lint Free mops, Handle Material Stainless Steel, Handle Color Natural, Includes Autoclavable

Product Reviews

Save 15%. Sign up for Z-mail.