Mop Handle, Quick Change, 61"

TOUGH GUY| Zoro #: G1159803| Mfr #: 4EMF9

$22.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159803 Mfr #: 4EMF9
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 61"Green Environmental Attribute: Made From Rapidly Renewable Resource
Color Coding System: NoConnection Type: Quick Change
Handle Material: BambooHandle Color: Natural
Country of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Quick Change, Handle Length 61 In., Handle Material Bamboo, Handle Color Natural
Save 15%. Sign up for Z-mail.