Tough Guy
Slide On Wet Mop Handle, Aluminum
Mfr # 30LU87
Zoro # G8564446
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 62 in
- Handle Material Aluminum
- Mop Connection Type Quick Change
- For Use With Mops
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Gray, Aluminum 1TZA1
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene 2KE98
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass 1TZA4
- TOUGH GUY 10 in Pad Holder, Blue 280196
- TOUGH GUY 60" Clamp On Wet Mop Handle, Natural, Wood 1TYY9
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass 1TYZ5
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- MOERMAN Telescopic Pole 4Section 30 Foot 21461
- TOUGH GUY 48" Slide On Dust Mop Frame 1TZG5
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene 29621
- Tough Guy Handles, Frames and Braces