Mop Handle, Screw On, 60"

TOUGH GUY| Zoro #: G1756456| Mfr #: 1TZA6

$8.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756456 Mfr #: 1TZA6
Item: Mop HandleItem: Mop Handle
Handle Length: 60"Color Coding System: No
Connection Type: Screw OnHandle Material: Wood
Handle Color: NaturalCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Screw On, Handle Length 60 In., For Use With Screw On Mops, Handle Material Wood, Handle Color Natural, Color Coding System No

Product Reviews

Save 15%. Sign up for Z-mail.