Mop Handle, Side Gate, 54"L

TOUGH GUY| Zoro #: G0938865| Mfr #: 1TYZ7

$14.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0938865 Mfr #: 1TYZ7
Item: Wet Mop HandleItem: Wet Mop Handle
Handle Length: 54"Color Coding System: Yes
Connection Type: Side GateHandle Material: Wood
Handle Color: GrayCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Side Gate, Handle Length 54 In., For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Gray, Color Coding System Yes, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.