Mop Handle, Side Gate, 60"

TOUGH GUY| Zoro #: G0591071| Mfr #: 1TYZ8

$20.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591071 Mfr #: 1TYZ8
Item: Mop HandleItem: Mop Handle
Handle Length: 60"Connection Type: Side Gate
Handle Material: FiberglassHandle Color: Blue
Color Coding System: YesCountry of Origin (subject to change): United States

Product Description

Mop Handle, Connection Type Side Gate, Handle Length 60 In., For Use With Band Top Mops, Handle Material Fiberglass, Handle Color Blue, Color Coding System Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.