Tough Guy
54" Slide On Wet Mop Handle, Gray, Aluminum
Mfr # 1TYZ9
Zoro # G2891847
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 54 in
- Handle Material Aluminum
- Handle Color Gray
- For Use With Band Top Mops
Explore More Products
- TOUGH GUY 54" Clamp On Wet Mop Handle, Gray, Aluminum 1TYZ1
- TOUGH GUY Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ3
- TOUGH GUY 60" Handle, 1 in Dia, Tan, Bamboo 1VAJ8
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic 48LZ08
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass 1TYZ4
- TOUGH GUY 56 in Pressure Fit Square Cut Handle, 1 in Dia, Yellow, Metal/Plastic 1NFF6
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- RUBBERMAID COMMERCIAL 48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle FGT85306GR00
- XERO 70 in Water Fed Pole, carbon fiber 209-20-168
- BERKSHIRE 22-53/64" Flat Mop Frame, Silver, Black BCR.MOP2.1
- Tough Guy Handles, Frames and Braces