Skip to Main Content
customer-service Help
Tough Guy

Mop Handle, T Bar Head, 63"

Tough Guy Mop Handle, T Bar Head, 63" 1NFF3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.85
  • Length: 63"
  • Handle Material: Fiberglass
  • Handle Color: Yellow
See full product details
Orders over $75 ship free.
Total: $34.85

Tough Guy #1NFF3 Specifications

  • Length: 63"
  • Handle Material: Fiberglass
  • Handle Color: Yellow
  • Connection Type: T Bar Head
  • Item: Wet Mop Handle
  • Mop Connection Type: T-Bar Head
  • Handle Length: 63 in
  • For Use With: All Standard Wet or Dry Mop Heads
  • Color Coding System: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type T-Bar Head, Handle Length 63 in, For Use With All Standard Wet or Dry Mop Heads, Handle Material Fiberglass, Handle Color Yellow, Color Coding System No

Reviews of Tough Guy #1NFF3