Mop Head, White

TOUGH GUY| Zoro #: G1094581| Mfr #: 1CF58

$24.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094581 Mfr #: 1CF58
End Type: CutAntimicrobial: No
For Use With: Mfr. No. 9501, 5010, 5017Item: Mop Head
Length: 8"Material: Cotton
Color Coding System: NoFeatures: Launderable
Color: WhiteDepth: 4-3/4"
Country of Origin (subject to change): China

Product Description

Mop Head, Material Cotton, White, Length 8 In., Depth 4-3/4 In., Antimicrobial No, End Type Cut, Color Coding System No, For Use With Mfr. No. 9501, 5010, 5017, Features Launderable

Product Reviews

Save 15%. Sign up for Z-mail.