Mop Wringer, 12 oz. to 32 oz., Yellow

TOUGH GUY| Zoro #: G0806093| Mfr #: 5KDE9

$69.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806093 Mfr #: 5KDE9
Color: YellowSeries: Tough Guy(R)
Features: Heavy-Duty Polypropylene Construction; Powder Coated Steel Handle And Pvc Grip; Side Press Operation;Item: Mop Wringer
Handle Material: SteelWringer Material: Plastic
Color Coding System: NoWringer Type: Side Press
Mop Capacity: 12 to 32 oz.Country of Origin (subject to change): United States

Product Description

Side Pressure Mop Wringer, Heavy Duty, Color Yellow, Polypropylene/Powder Coated Metal Material, Mop Capacity 12 to 32 Oz., For Use With G1228507, Powder Coated Metal Handle, Hopper Capacity 470 Cu.-In., Includes PVC Handle Cover

Product Reviews

Save 15%. Sign up for Z-mail.