Mop Wringer, 20 oz. to 40 oz., Silver

TOUGH GUY| Zoro #: G0301953| Mfr #: 2W316

$103.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverItem: Mop WringerWringer Type: Side Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301953 Mfr #: 2W316
Color: SilverItem: Mop Wringer
Wringer Type: Side PressWringer Material: Steel
For Use With: 2W318, 2W317Mop Capacity: 20 to 40 oz.
Country of Origin (subject to change): China

Description

Mop Wringer, Wringer Type Side Press, Mop Capacity 20 to 40 oz., Color Silver, Wringer Material Steel, For Use With 2W318, 2W317

Reviews