HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mop Wringer, 24 oz. to 36 oz., Silver

TOUGH GUY| Zoro #: G1317111| Mfr #: 3U485

$189.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color Coding System: No
Mop Capacity: 24 to 36 oz.
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317111 Mfr #: 3U485
Color Coding System: NoMop Capacity: 24 to 36 oz.
Color: SilverWringer Material: Steel
Handle Material: SteelWringer Type: Down Press
Item: Mop WringerFor Use With: 2W317
Country of Origin (subject to change): United States

Description

Mop Wringer, Wringer Type Down Press, Mop Capacity 24 to 36 oz., Color Silver, Color Coding System No, Handle Material Steel, Wringer Material Steel, For Use With G1945587

Reviews