KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Wringer, 8 oz. to 16 oz., Silver

TOUGH GUY| Zoro #: G0930745| Mfr #: 3U487

$293.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mop Wringer
For Use With: 3U490, 3U488, 3U492
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930745 Mfr #: 3U487
Item: Mop WringerFor Use With: 3U490, 3U488, 3U492
Color Coding System: NoHandle Material: Stainless Steel
Wringer Type: Down PressColor: Silver
Wringer Material: Stainless SteelMop Capacity: 8 to 16 oz.
Country of Origin (subject to change): United States

Description

Mop Wringer, Wringer Type Down Press, Mop Capacity 8 to 16 oz., Color Silver, Color Coding System No, Handle Material Stainless Steel, Wringer Material Stainless Steel, For Use With 3U490, 3U488, 3U492

Reviews