HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mop Wringer, 8 oz. to 16 oz., Silver

TOUGH GUY| Zoro #: G0854384| Mfr #: 4KP71

$133.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color Coding System: No
Mop Capacity: 8 to 16 oz.
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854384 Mfr #: 4KP71
Color Coding System: NoMop Capacity: 8 to 16 oz.
Color: SilverWringer Material: Steel
Handle Material: SteelWringer Type: Down Press
Item: Mop WringerFor Use With: 2W317
Country of Origin (subject to change): United States

Description

Mop Wringer, Wringer Type Down Press, Mop Capacity 8 to 16 oz., Color Silver, Color Coding System No, Handle Material Steel, Wringer Material Steel, For Use With G1945587

Reviews