Mop Wringer, Red

TOUGH GUY| Zoro #: G1255615| Mfr #: 1NFF2

$66.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255615 Mfr #: 1NFF2
Color: RedItem: Mop Wringer
Wringer Material: CopolymerWringer Type: Funnel
Country of Origin (subject to change): United States

Product Description

Mop Wringer, Color Red, Copolymer Material, For Use With 1NFE9, Resists Rust

Product Reviews

Save 15%. Sign up for Z-mail.