Mopping System, 5 gal., Yellow

TOUGH GUY| Zoro #: G0711182| Mfr #: 5JKY2

$191.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711182 Mfr #: 5JKY2
Item: Mopping SystemBucket/Pail Length: 22"
Includes: Solution Bucket With Perforated Screen, Discharge Bucket With Aluminum Discharge Rod And Auto Discharge Mop FrameBucket/Pail Height: 11-5/8"
Shape: RectangularColor: yellow
Material: PolyethyleneCapacity: 5 Gal.
Bucket/Pail Width: 19-7/8"Country of Origin (subject to change): United States

Product Description

Microfiber Mopping System, Color Yellow, Polyethylene Material, For Use With G1596341, Capacity 5 Gal., Bucket Capacity 20 Qt., Capacity 20 Qt., Rectangular Shape, Includes Solution Bucket with Perforated Screen, Discharge Bucket with Aluminum Discharge Rod and Auto-Discharge Mop Frame
Save 15%. Sign up for Z-mail.