20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mopping Trolley, Black

TOUGH GUY| Zoro #: G1246393| Mfr #: 5JKY1

$134.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246393 Mfr #: 5JKY1
Includes: Steel HandleItem: Mopping Trolley
Color: BLACKMaterial: Polyethylene
Bucket/Pail Height: 38-1/2"Bucket/Pail Width: 23"
Bucket/Pail Length: 31-3/4"Caster Type: 3"
Country of Origin (subject to change): United States

Product Description

Mopping Trolley, Color Black, Polyethylene Material, For Use With G0711182, Includes Steel Handle and (4) 3 In non-marking casters

Product Reviews

Save 15%. Sign up for Z-mail.