Valve and Fitting Brush, Polyester, 10"L

TOUGH GUY| Zoro #: G2067046| Mfr #: 1YTJ1

$73.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067046 Mfr #: 1YTJ1
Color Coding System: YesChemical Resistant: Yes
Bristle Material: PolyesterTrim Length: 3-1/2"
Brush Length: 6"Bristle Color: White
Handle Material: plasticOverall Length: 16"
Item: Valve and Fitting BrushCleaning Brush Style: Short Handle
Acid Resistant: YesCountry of Origin (subject to change): United States

Product Description

Short Handle, Valve and Fitting Brush, Brush Length 6 In., Brush Dia. 5 In., Bristle Material Polyester, Handle Length 10 In., Overall Length 16 In., Bristle Color White, Trim Length 3-1/2 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.