20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Valve and Fitting Brush, Polyester, 5"W

TOUGH GUY| Zoro #: G2114585| Mfr #: 1YTJ6

$51.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114585 Mfr #: 1YTJ6
Color Coding System: YesChemical Resistant: Yes
Cleaning Brush Style: Short HandleAcid Resistant: Yes
Bristle Material: PolyesterTrim Length: 3"
Brush Length: 6"Bristle Color: White
Handle Material: plasticOverall Length: 16"
Item: Valve and Fitting BrushCountry of Origin (subject to change): United States

Product Description

Short Handle, Valve and Fitting Brush, Brush Length 6 In., Brush Dia. 3 In., Bristle Material Polyester, Handle Length 10 In., Overall Length 16 In., Bristle Color White, Trim Length 3 In., Handle Material Plastic, Color Coding System Yes, Acid Resistant Yes, Chemical Resistant Yes

Product Reviews

Save 15%. Sign up for Z-mail.