SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nylon Brush Rod, 4 Ft

TOUGH GUY| Zoro #: G2319055| Mfr #: 2XTA6

$28.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extension RodHandle Dia. (In.): 3/8Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319055 Mfr #: 2XTA6
Item: Extension RodHandle Dia. (In.): 3/8
Package Quantity: 1Overall Length (In.): 48
For Use With: Fiberglass or Metal HandlesHandle Type: 1/4 NPS
Type: Nylon, Male Thread One End, Female OtherCountry of Origin (subject to change): United States

Description

Nylon Brush Rod, 1/4 Pipe Threads, Length 4 Ft, For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9, 2KVF1, 2KVF2, 2KVF3,

Reviews