Tough Guy
Nylon Tube Brush, 1 PK
- Zoro #: G0960407
- Mfr #: 3EDK3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bristle Material: Nylon
- Brush Length (In.): 5 in
- Type: Single Spiral/Double Stem
- Brush Dia. (In.): 2 in
- Features: 7-1/2" Overall Length; 2" Brush Diameter
- Overall Length (In.): 7 1/2 in
- Item: Tube Brush
- Includes: -
$8.80
Subtotal: $8.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #3EDK3 Specifications
- Zoro #: G0960407
- Mfr #: 3EDK3
- UPC #: 190735704066
- Bristle Material: Nylon
- Brush Length (In.): 5 in
- Type: Single Spiral/Double Stem
- Brush Dia. (In.): 2 in
- Features: 7-1/2" Overall Length; 2" Brush Diameter
- Overall Length (In.): 7 1/2 in
- Item: Tube Brush
- Includes: -
- For Use With: Fiberglass or Metal Handles
- Brush Length: 5"
- Fill Type: Nylon
- Handle Type: 1/4 in (M) NPS
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5 in, Brush Dia. (In.) 2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Reviews of Tough Guy #3EDK3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 10" L Bench Brush, , Plastic 400F97
- TOUGH GUY 4-1/2" L Tube and Pipe Brush, , Plastic 4018002
- TOUGH GUY 31" L Pipe Brush, , Plastic 2RVG2
- TOUGH GUY 10" L Valve and Fitting Brush, , Plastic 1YTJ6
- TOUGH GUY 19" L Toilet Brush, , Wood 1VAE9
- TOUGH GUY Horsehair Radiator Brush, , Plastic 1VAG9
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle 79120
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush 1352
- BRUSH RESEARCH MANUFACTURING Nylon Brush 93APN
- RUBBERMAID COMMERCIAL Long Handle Scrub, 8in Plastic Handle, Gray Handle w/Ylw Bristles, PK6 FG9B2900YEL
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC BRUSH 4 SINGLE ROW* AW57128
- Tough Guy Brushes