Oven/Grill Brushand Scraper, Short Handle

TOUGH GUY| Zoro #: G2270371| Mfr #: 1YTU2

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270371 Mfr #: 1YTU2
Acid Resistant: NoColor Coding System: No
Brush Bristle Firmness: StiffFDA Compliant: No
Temperature Resistant: YesChemical Resistant: No
Handle Length: 6"Handle Color: Black
Brush Width: 3"Overall Length: 9"
Item: Oven/Grill Brush and ScraperCleaning Brush Style: Short Handle
Bristle Material: BrassTrim Length: 1"
Brush Length: 3"Bristle Color: Brass
Handle Material: PlasticCountry of Origin (subject to change): United States

Product Description

Short Handle, Oven/Grill Brush and Scraper, Trim Length 1 In., Bristle Color Brass, Bristle Material Brass, Brush Length 3 In., Overall Length 9 In., Handle Material Plastic, Handle Color Black, Handle Length 6 In., Brush Width 3 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant No, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Product Reviews

Save 15%. Sign up for Z-mail.