Tough Guy
1 1/2 in W Oven/Grill Brush, Stiff, 39 in L Handle, 5 1/2 in L Brush, Black, Wood, 39 in L Overall
Mfr # 4577200
Zoro # G1112492
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grill Brush, Oven Brush
- Bristle Firmness Stiff
- Bristle Color Black
- Brush Length 5 1/2 in
- Handle Length 39 in
Explore More Products
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall 3EDK2
- TOUGH GUY 10" Brush Head, Bi-Level Flow, Tetalon GGS_49709
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall 48LY92
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VHD3
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head 48LY91
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall 2KVE4
- TOUGH GUY Furnace Brush, 23 in L Handle, 7 in L Brush, Black, Wood, Twisted Wire, 30 in L Overall 2XTD7
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Green 807N40
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall 41942
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall 44015
- Tough Guy Brushes