Oven Brush and Scraper, 42", Brass Wire

TOUGH GUY| Zoro #: G0452322| Mfr #: 1YTT9

$45.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452322 Mfr #: 1YTT9
Acid Resistant: NoColor Coding System: No
Brush Bristle Firmness: StiffFDA Compliant: No
Temperature Resistant: YesChemical Resistant: No
Handle Length: 30"Handle Color: Brown
Brush Width: 1"Overall Length: 42"
Item: Oven Brush and ScraperBristle Material: Brass Wire
Trim Length: 1-1/4"Brush Length: 8-1/2"
Bristle Color: BrassHandle Material: Wood
Country of Origin (subject to change): United States

Product Description

Oven Brush and Scraper, Trim Length 1-1/4 In., Bristle Color Brass, Bristle Material Brass Wire, Brush Length 8-1/2 In., Overall Length 42 In., Handle Material Wood, Handle Color Brown, Handle Length 30 In., Brush Width 1 In., Brush Bristle Firmness Stiff, Acid Resistant No, Chemical Resistant No, Temperature Resistant Yes, Color Coding System No, FDA Compliant No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.