Pad, Brown, 10"L, PK5

TOUGH GUY| Zoro #: G1091973| Mfr #: 6XE73

$10.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 1"Mildew Resistant: YesMaterial: Poly Blend
Save 15%. Sign up for Z-mail.


Zoro #: G1091973 Mfr #: 6XE73
Thickness: 1"Mildew Resistant: Yes
Material: Poly BlendWidth: 4-1/2"
Includes: Pad OnlyApplication: Baseboard
Abrasive: HeavyColor Coding System: Yes
Color: BrownLength: 10"
Chemical Resistant: NoItem: Pad
Country of Origin (subject to change): Mexico


Pad, Color Brown, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Heavy, Application Baseboard, Chemical Resistant No, Mildew Resistant Yes, Color Coding System Yes, Includes Pad Only, Package Quantity 5