SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pad Driver, 19 In. Machine, 18 In. Block

TOUGH GUY| Zoro #: G0587264| Mfr #: 1MEG9

$141.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pad DriverMachine Size: 19"Block Size: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587264 Mfr #: 1MEG9
Item: Pad DriverMachine Size: 19"
Block Size: 18"Bristle Color: Blue
Includes: Riser and 5" Center HolePad Size: 19"
Country of Origin (subject to change): United States

Description

Pad Driver, Size 19 In.

Reviews