Pad Driver, 20 In.

TOUGH GUY| Zoro #: G1568253| Mfr #: 1MEJ5

$164.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Machine Size: 20"Item: Pad DriverPad Size: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568253 Mfr #: 1MEJ5
Machine Size: 20"Item: Pad Driver
Pad Size: 18"Country of Origin (subject to change): United States

Description

Pad Driver, Size 18 In.

Reviews