HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pad Holder, 6"L, 3-1/2"W, Nyl, Blu

TOUGH GUY| Zoro #: G2123441| Mfr #: 2NTJ9

$14.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mildew Resistant: No
Material: Nylon
Width: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123441 Mfr #: 2NTJ9
Mildew Resistant: NoMaterial: Nylon
Width: 3-1/2"Thickness: 7/8"
Used On: BBQs, GrillsApplication: BBQs, Grills
Abrasive: YesColor: Blue
Length: 6"Chemical Resistant: No
Item: Pad HolderCountry of Origin (subject to change): Mexico

Description

Pad Holder, Length 6 In., Width 3-1/2 In., Material Nylon, Color Blue, Thickness 7/8 In., Abrasive Yes, Used On BBQs, Grills, Chemical Resistant No, Mildew Resistant No, Application BBQs, Grills

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews