Skip to Main Content
customer-service Help
Tough Guy

Pad Holder, Blue, 9"L

Tough Guy Pad Holder, Blue, 9"L 280267
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.49
  • Length: 9 in
  • Handle Material: None
  • Width: 4 in
See full product details
Orders over $75 ship free.
Total: $6.49

Tough Guy #280267 Specifications

  • Length: 9 in
  • Handle Material: None
  • Width: 4 in
  • End Type: Pad
  • Item: Pad Holder
  • Includes: Pad Holder Only
  • Color: Blue
  • Application: Baseboard
  • Chemical Resistant: Yes
  • Color Coding System: Yes
  • Material: Plastic
  • Length (Straight Wireway): 9 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pad Holder, Color Blue, Length 9 in, Width 4 in, Material Plastic, Application Baseboard, Chemical Resistant Yes, Color Coding System Yes, Includes Pad Holder Only

Reviews of Tough Guy #280267